- Resolution.0005"/0.01mm
- Meet ASME B89.1.10M-2001
- Button function: in/mm: short press for inch/metric conversion, long press to change measuring direction
- ABS: short press for absolute/incremental measurement, long press to preset data.0/ON: short press to turn on when power is off, short press to set zero when power is on, long press to turn off
- Keep preset data in memory after restart
- CR1632 battery, automatic power off
- Data output
- Optional accessory: data output cable, contact points
Insize Compact Electronic Indicator, Flat Back, 0-.2"/0-5mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 3/16 IN |
Product Details
| Type | Electronic Indicator |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0015'' °F |
| Includes | Inspection Certificate |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Compact Electronic Indicator |
| Manufacturers Part Number | 2114-5FE |
| Brand | InSize |