- Resolution: .0005"/0.01mm
- Measure height difference of two surfaces(1146-20B suitable for surfaces with barrier, such as rivet)
- Buttons: on/off, zero, inch/mm
- Automatic power off, move the digital unit to turn on power
- Battery CR2032, data output
- Made of stainless steel
- Optional accessory: data output cable
Insize Stainless Steel Mini Electronic Height Gage, 0-13/16"/0-20mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 4-5/16 in |
| Max Measurement | 13/16 IN |
Product Details
| Type | Height Gage |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0008" °F |
| Includes | Case, Battery |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Mini Electronic Height Gage |
| Manufacturers Part Number | 1146-20A |
| Brand | InSize |