- Resolution .0005"/0.01mm
- Meet ASME B89.1.10M-2001
- Button function: on/off, inch/mm, zero
- CR2032 battery, automatic power off
- Data output
- Optional accessory: data output cable, backs, contact points
Insize Electronic Indicator, Lug Back, 0-1"/0-25.4mm Range, 13"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 6-11/16 in |
| Max Measurement | 1 IN |
Product Details
| Type | Electronic Indicator |
| Digital | Yes |
| Includes | Inspection Certificate |
| Graduation | .0005"/0.01mm |
| Description | Electronic Indicator |
| Color | Green |
| Manufacturers Part Number | 2112-25E |
| Accuracy | (+/-).0015'' °F |
| Brand | InSize |