Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB962356

Global Industrial™ Flammable Cabinet, Manual Close Single Door, 16 Gallon, 23"Wx18"Dx44"H

Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness

The Global Industrial™ Flammable Cabinet with manual close doors is a secure solution for flammable storage management at facilities, businesses, and other commercial establishments. Constructed from heavy-duty steel, this cabinet securely stores sensitive items and similar supplies in need of flame protection. The unit is a standalone, single-door cabinet, making it perfect for any hallway, warehouse room, or other interior space. Built-in recessed handle and cylinder lock. No assembly required. Limited 1-Year Warranty.

Cabinet door will only latch when it is manually closed
Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing

PRICE
$589.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height44 in
Shelf Gauge18 ga
Gauge18 ga

Product Details

Lock TypeKeyed Lock
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorYellow
Door TypeManual Close
StyleCompact
Capacity16 gal
Number of Doors1
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Manufacturers Part Number962356
Number of Fixed Shelves1
Base TypeLeveling Feet
EAG Legacy260813
BrandGlobal Industrial

Compliance & Certifications

CertificationsOSHA