Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3184291

Global Industrial™ Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Fully Assembled

Product Description
Global™ Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close,

Global's outdoor drum storage cabinets are easily assembled and are created from solid steel, coated with a durable, corrosion and weather resistant finish for long lasting durability. Lockable, Hinged Lid and swing out doors for convenient outdoor storage of hazardous materials. Lockable with a built in padlock hasp. Lid lifts easily on gas spring hinges, allowing easy access to tops of drums for quick filling or dispensing.

Features
  • Passive ventilation is standard.
  • Removable galvanized steel grating for easy cleanup.
  • Four-way forkliftable base.
  • Blue powder coat finish.
  • 66-Gallon sump volume meets EPA and UFC requirements.
  • 1 Year Limited Warranty.
  • This item will come fully assembled.
PRICE
$1,785.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1785.00
Buy 6 units - 10 units
1695.00Save $90.00 (5%)
Buy 11+ units
1639.00Save $146.00 (8%)
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth56 in
Height52 in
Weight Capacity2400 lbs
Weight250 lbs

Product Details

TypeOutdoor Hazmat Drum Cabinet
Number of Adjustable Shelves0
ColorBlue
Door TypeManual Close
StyleVertical
Capacity4 Drums
Number of Doors2
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Package Quantity1
Manufacturers Part Number316104
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, UFC