Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166623

MPN #: 05647-SU

Sunlite® Compact Fluorescent Spiral Light Bulb, E26 Base, 20W, Black, Pack of 8

Product Description
The Sunlite® 20-watt CFL black light bulb (BLB) emits ultraviolet (UV-A) light at 463nm wavelength perfect for lighting up reactive surfaces while not illuminating the surrounding areas. Ideal for creating a glow effect with colors like true white and neon hues for parties, clubs, and Halloween decorations. Can also be used for verifying security features on ID cards and currency and detecting pet stains on carpets or furniture that are not otherwise visible to the naked eye. Standard medium base (E26) works with a wide variety of lamps and fixtures. UL listed for safety and quality and features a long 8, 000 hour life span.

Features:
  • Bulb: Shape T3
  • Nanometer: 463
  • Average Life Span Years: 7
  • Volts: 120
  • Power factor: 0.5
  • Lumens brightness: 15
  • Color Rendering Index CRI: 80
  • Emitted color: Black Light
  • Certifications: UL Listed
  • Diameter: 2-2/16"
  • Item Dimension: 5-5/8"L x 2-5/16"W x 2-5/16"H


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in
BaseE26

Product Details

Average Life8000 hr
ColorBlack
CRI80
Lamp CodeSL20/8PK
Wattage20 W
Package Quantity8
DescriptionSpiral CFL Bulb
Manufacturers Part Number05647-SU
Lumens15
ShapeT3
BrandSunlite