Features:
- Package Quantity: 6
- Average Life Hours: 20000
- Wattage: 400
- Shape: ED18
- Lumans: 48000
This product will be restocked soon
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Mogul (E39) |
| Diameter | 2-3/8 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 20000 hr |
| Color Temperature | 2100 K |
| CRI | 24 |
| Wattage | 400 W |
| Lamp Code | LU400/MOG |
| Voltage | 400 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 03636-SU |
| Lumens | 48000 |
| Shape | ED18 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | S51 |