Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beech Engineering

Model # :WB985355

MPN #: PS-2480

Beech® Compact Foot Pedal Operated Work Positioner PS-2480 80" Lift 1000 Lb. Cap.

Product Description
Beech® COMPACT FOOT PEDAL OPERATED LIFT TRUCK

Lift Truck Makes Light Work out of Heavy Loads!

Perfect for moving heavy loads throughout the workplace, this Stacker features a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stacker is equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.

Foot Pedal Operated Lift Truck features high-quality hydraulics with an oversized hydraulic ram and integral overload relief valve for reliability. Lift truck is engineered with a heavy duty roller lifting chain that is rated for over 9000 lbs. of yield.

PRICE
$2,499.00

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/4 in
Width24 in
Height92 in
Lowered Height5-1/4 in
Raised Height80 in
Weight Capacity1000 lbs
Weight312 lbs
Platform Width24 in
Rear Wheel Diameter5 in
Platform Dimensions24 x 24 in
Platform Length24 in
Front Wheel Diameter4 in
Load Center15 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeHydraulic Lift Truck
ColorTan
Lift TypeFoot Pump
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationManual
Manufacturers Part NumberPS-2480
Number of Wheels4
BrandBeech Engineering