Beech® Compact Battery Operated Work Positioner PS-2480B 80" Lift 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Take the Work out of Lifting!
This Stacker comes equipped with powered lifting hydraulics for precise load positioning. Lift is easily controlled with a push button remote with 10' cord. Heavy duty deep-cycle battery is easily recharged via the integral 120V 10 amp charger. Standard features include oversized hydraulic ram, integral overload relief valve and heavy duty 9000 lb. yield roller lifting chain. Durable steel mast features an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stackers are equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
This Stacker comes equipped with powered lifting hydraulics for precise load positioning. Lift is easily controlled with a push button remote with 10' cord. Heavy duty deep-cycle battery is easily recharged via the integral 120V 10 amp charger. Standard features include oversized hydraulic ram, integral overload relief valve and heavy duty 9000 lb. yield roller lifting chain. Durable steel mast features an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stackers are equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
PRICE
$4,149.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/4 in |
| Width | 24 in |
| Height | 92 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 80 in |
| Weight Capacity | 1000 lbs |
| Weight | 440 lbs |
| Platform Length | 24 in |
| Front Wheel Diameter | 4 in |
| Platform Width | 24 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 24 x 24 in |
| Lift Speed | 20 ft/min |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | PS-2480B |
| Number of Wheels | 4 |
| Brand | Beech Engineering |
| Wheel Material | Phenolic |
| Battery Type | 12 V |
| Type | Battery Powered Lift Truck |
| Color | Tan |
| Lift Type | Push Button |
| Caster Type | (2) Rigid, (2) Swivel |
| Charger Included | Yes |