Beech® Compact Winch Operated Work Positioner PS-2460W 60" Lift 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Beech® COMPACT WINCH OPERATED LIFT TRUCK
Lift Truck Makes Light Work out of Heavy Loads!
Perfect for moving heavy loads throughout the workplace, this stacker features a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stacker is equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
Winch Operated Lift Truck features an oversized hand crank winch with a galvanized steel aircraft cable rated at over 4200 lbs. of yield for years of trouble-free operation.
Lift Truck Makes Light Work out of Heavy Loads!
Perfect for moving heavy loads throughout the workplace, this stacker features a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stacker is equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
Winch Operated Lift Truck features an oversized hand crank winch with a galvanized steel aircraft cable rated at over 4200 lbs. of yield for years of trouble-free operation.
PRICE
$2,049.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/4 in |
| Width | 24 in |
| Height | 72 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 60 in |
| Weight Capacity | 1000 lbs |
| Weight | 260 lbs |
| Platform Width | 24 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 24 x 24 in |
| Platform Length | 24 in |
| Front Wheel Diameter | 4 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Winch Operated Lift Truck |
| Color | Tan |
| Lift Type | Hand Winch |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PS-2460W |
| Number of Wheels | 4 |
| Brand | Beech Engineering |