Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371845

MPN #: 1170

Milton 1170 1/2" Compact Desiccant Dryer

Product Description
Milton 1170 1/2" Compact Desiccant Dryer

This 1/2" compact desiccant dryer with 1 quart capacity delivers extremely dry, compressed air as low as -30 degrees Fahrenheit. Incoming air is dispensed through a 70 micron polypropylene element for removal of particles. The air is then distributed uniformly through the desiccant to the bottom of the bowl where clean/dry air enters the intake tube. As the desiccant beads attracts water from the compressed air and become saturated, the color changes from blue to pink. Maximum pressure of 250 PSI.

  • 1/2" national pipe thread
  • Maximum pressure of 250 pounds per square inch
  • Pro tip: Dry desiccant beads in an oven at 275 degrees Fahrenheit for 3 hours
PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

BrandMilton