Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245317

MPN #: S1010

Master Lock® Compact Lockout Pouch, Unfilled, S1010

Product Description
The Master Lock No. S1010 Compact Lockout Pouch, unfilled, allows you to add the products of your choice. Pouch features a compact, convenient design with Velcro straps on back to allow pouch to easily be applied to or removed from a belt. Straps also serve as breakaway feature in the event the pouch is caught in machinery, protecting the employee.

Features:
  • Compact, convenient design
  • Velcro straps on back allow pouch to be easily applied or removed from a belt
  • Straps also serve as a breakaway feature in the event it is caught on machinery
PRICE
$28.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCompact Lockout Pouch
MaterialPolyester
Package Quantity1
DescriptionCompact Lockout Pouch
ColorRed
Manufacturers Part NumberS1010
BrandMaster Lock