Master Lock® Deluxe Lockout Station, Premier Valve, Electrical Assortment, 6 Padlocks, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Equipped with safety hasps, tags, plastic padlocks and a premier assortment of devices, this Deluxe Lockout Station focuses on valve and electrical lockout. The unit comes marked 'Lockout Station' in English, with Spanish and French labels included for optional application. The station accommodates departmental lockout needs with 16 hanger clips that each hold 2 lockout padlocks or hasps. Holes at the bottom offer a place for pegs or hooks to hang bulky devices. Durable construction helps ensure long life in manufacturing facilities. The covered station keeps out dust and can be locked with a combination padlock to limit access if needed. Moveable dividers in top and bottom trays help organize devices. The lower section can hold a total of 150 lockout tags, with each compartment holding up to 25 tags. The unit measures 23.5in wide x 27in tall x 4.5in deep (596mm x 685 mm x 114mm).
PRICE
$841.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 10-1/4 in |
| Weight | 22 lbs |
Product Details
| Number of Padlocks | 6 |
| Type | Lockout Station |
| Padlock Capacity | 3 |
| Color | Yellow |
| Number of Tags | 12 |
| Material | Thermoplastic /Steel |
| Description | Deluxe Lockout Station |
| Package Quantity | 1 |
| Manufacturers Part Number | S1900VE410PRE |
| Number of Breaker Lockouts | 9 |
| Number of Hasps | 3 |
| Brand | Master Lock |