Optima High Precision Balance 300g x 0.001g 6-1/2" x 7-5/16"
Write a Review
|
Questions & Answers (0)
Product Description
Optima High Precision Balance 300 g x 0.001 g
Optima Scale's OPH-P series of High Precision Balances offers advanced weighing applications with 0.001g readabilities at an affordable price. The backlight permits you to work in a low light environment. It is ideal for use in the laboratory where high repeatability and high linearity is expected.
Optima Scale's OPH-P series of High Precision Balances offers advanced weighing applications with 0.001g readabilities at an affordable price. The backlight permits you to work in a low light environment. It is ideal for use in the laboratory where high repeatability and high linearity is expected.
PRICE
$779.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 11 in |
| Height | 12 in |
| Weight Capacity | 300 g |
| Weight | 6 lbs |
| Cord Length | 5 ft |
| Platform Width | 7.3 in |
| Readability | 0.001 g |
| Platform Length | 6.5 in |
Product Details
| Type | Precision Balance |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | White |
| Power Supply | AC Power |
| Series | OPH-P |
| Voltage | 110 - 220 V |
| Includes | AC Adapter |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Draftshield Included | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | OPH-P303 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |
| Brand | Optima |