Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483620

MPN #: OPH-T602

Optima OPH-T602 Precision Balance 600g x 0.01g 6-1/2" x 7-5/16"

Product Description
Optima Precision Balance 600 g x 0.01 g OPH-T602

OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price.



PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width10 in
Height3 in
Weight Capacity600 g
Weight2 lbs
Cord Length5 ft
Readability0.01 g
Platform Length6.5 in
Platform Width7.3 in

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Power
MaterialAluminum & ABS Housing, Stainless Steel
Manufacturers Part NumberOPH-T602
BrandOptima
TypePrecision Balance
ColorWhite
SeriesOPH-T
Voltage110 - 220 V
IncludesAC Adapter
Draftshield IncludedNo
DescriptionPrecision Balance
Package Quantity1
Stabilization Time5 Seconds
Legal for TradeNo