Optima High Precision Balance 4100g x 0.01g 6-1/2" x 7-5/16"
Write a Review
|
Questions & Answers (0)
Product Description
Optima High Precison Balance 4,100 g x 0.01 g
Ideal for laboratory, educational or industrial use, scales feature high precision, reliable performance and lightening rapid readings. Its magnetic force restoration loadcell provides 2 times the accuracy and reliability of most balances in its class. The backlight permits you to work in a low light environment. It provides application modes from basic check weighing, parts counting and percent weighing, to measuring specific gravity and density determination with included weigh-below hook.
Ideal for laboratory, educational or industrial use, scales feature high precision, reliable performance and lightening rapid readings. Its magnetic force restoration loadcell provides 2 times the accuracy and reliability of most balances in its class. The backlight permits you to work in a low light environment. It provides application modes from basic check weighing, parts counting and percent weighing, to measuring specific gravity and density determination with included weigh-below hook.
PRICE
$885.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 3-1/2 in |
| Weight Capacity | 4100 g |
| Cord Length | 5 ft |
| Readability | 0.01 g |
Product Details
| Type | Precision Balance |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | White |
| Power Supply | AC Power |
| Series | OPD-A |
| Voltage | 110 - 220 V |
| Includes | AC Adapter |
| Material | Aluminum & ABS Housing, Stainless Steel |
| Draftshield Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | OPD-A4002 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |
| Brand | Optima |