Global Industrial
Model # :WB244189A
Global Industrial Complete Mobile Packing Workbench, ESD Safety Edge, 60"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
The mobile packing workbench comes with a riser kit, lower shelf kit and caster kit for user convenience. This workbench includes a 1-1/4" thick ESD safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes.
PRICE
$1,149.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Deluxe Packing Workbench |
| Color | Blue |
| Top Color Family | White |
| Casters | 5" Locking Phenolic |
| Style | Packing Bench W/ Riser & Lower Shelf Kit |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 244189A |
| Top Material | ESD Laminate |
| Brand | Global Industrial |