Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB666749

MPN #: 9784

UltraTech 9784, Ultra-Gravel Bag®, Roll Form, Green, (2) Continuous Rolls, 250 yds.each

Product Description

Ultra-Gravel Bags® are made from heavy-duty geotextile material with a high UV rating, so they're designed for years of outdoor exposure. The very high-quality polymer material is woven into shape. This eliminates the flaws and failures of sewn edges. They are sold empty so they're easy to get onsite. Fill them with sand, gravel or other aggregates to create quick and versatile erosion control. Gravel bags are a basic BMP (Best Management Practice) used to meet regulatory requirements for stormwater and erosion control. The sizes are industry standard and allow the user to fill them up with as much or as little gravel (not included) as the application requires. Different sizes lend themselves to different applications; from drain protection to erosion control at construction sites.

PRICE
$779.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9000 in
Width11 in
Weight80 lbs
Diameter5-13/16 in

Product Details

Assembly RequiredYes
TypeGravel Bags
ColorGreen
SeriesUltra-Gravel Bag®
Filter MaterialHigh Density Polyethylene
Filter TypeSediment
Drain TypeStorm Drain
Country of OriginCN
ReusableNo
MaterialGeotextile Material
DescriptionUltra-Gravel Bag®, Roll Form, green, 11" X 250 yards, continuous roll
Package Quantity2
Manufacturers Part Number9784
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26 and NPDES