DOGIPOT® Aluminum 10 Gallon Outdoor Dog Waste Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
DOGIPOT® Aluminum 10 Gallon Dog Waste Receptacle
Ideal for dog parks, public parks, apartment communities, recreation areas, hotels, campgrounds and many other outdoor areas. The Aluminum DOGIPOT® Trash Receptacle with Lid is a heavy duty, forest green powder coated 10 gallon aluminum trash receptacle with an attached hinged aluminum lid. It may be post or wall mounted and is a convenient and versatile tool to allow dog owners to discard bagged dog waste. It is identical to the Steel DOGIPOT® Trash Receptacle with lid in design and sturdiness, but has the weather-resistant advantages of aluminum. This model can be substituted for the Steel DOGIPOT® Trash Receptacle with lid with the Aluminum DOGIPOT® Pet Stations generally for an additional charge. Each Aluminum DOGIPOT® Trash Receptacle includes one (1) box of 50 count DOGIPOT® Liner Trash Bags (10 Gallon).
Ideal for dog parks, public parks, apartment communities, recreation areas, hotels, campgrounds and many other outdoor areas. The Aluminum DOGIPOT® Trash Receptacle with Lid is a heavy duty, forest green powder coated 10 gallon aluminum trash receptacle with an attached hinged aluminum lid. It may be post or wall mounted and is a convenient and versatile tool to allow dog owners to discard bagged dog waste. It is identical to the Steel DOGIPOT® Trash Receptacle with lid in design and sturdiness, but has the weather-resistant advantages of aluminum. This model can be substituted for the Steel DOGIPOT® Trash Receptacle with lid with the Aluminum DOGIPOT® Pet Stations generally for an additional charge. Each Aluminum DOGIPOT® Trash Receptacle includes one (1) box of 50 count DOGIPOT® Liner Trash Bags (10 Gallon).
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 11-1/2 in |
| Height | 31 in |
| Weight | 23 lbs |
Product Details
| Type | Dog Waste Receptacle |
| Material | Aluminum |
| Description | 10 Gallon Waste Receptacle |
| Color | Green |
| Manufacturers Part Number | 1206A-L |
| Bag Type | Trash Liners |
| Number of Bags Included | 50 Receptacle Liners |
| Brand | Dogipot |