Beyond Green Cleaning Manual Dish Detergent Liquid, Unscented, Gallon Bottle, 4 Bottles - 6701-004
Write a Review
|
Questions & Answers (0)
Product Description
Complete Pot & Pan Care is specially designed for institutional uses, as well as restaurant uses. Quickly dissolves baked-on food, oil and grease deposits. Provides rich, superior sudsing with exceptional cleaning action. Rinses clean with no film, streaking or water spots. Ideal for cleaning pots, pans, glasses, dishes and flatware. Neutral pH is gentle and mild to hands.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Unscented |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | Gallon Bottle |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 4 Bottles |
| Description | Dish Detergent |
| Color | White |
| Manufacturers Part Number | 6701-004 |
| Brand | Beyond Green Cleaning |