Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178488

MPN #: 957252100

Diversey™ Suma Nova L6 Automatic Dishwashing Detergent, Characteristic Scent, 5 Gallon Pail

Product Description
Non-chlorinated machine dish liquid specially-formulated to provide excellent soil removal in hard water conditions. Suitable for use in a wide range of warewashing machines. Not for soft metals. Clear red in color with an ammonia scent.

Features
  • Cuts through grease and dried-on food
  • Being highly concentrated gives greater economy in use
  • Prevents scaling of the dish wash machine even in hard water conditions
  • Certifications: Kosher, Halal


PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentCharacteristic
Applicable MaterialsCeramics, Enamel, Glass, Metal, Plastic
Size Type5 Gallon Pail
Helps RemoveDried-On Food, Grease
Package Quantity1 Pail
DescriptionAutomatic Dishwashing Detergent
Manufacturers Part Number957252100
For Use WithGeneral Purpose, Kitchen, Warewashing Machine
BrandDiversey