Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205934

MPN #: 4110100401128

Simple Green® Pro Dish Soap, Sparkling Citrus Scent, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Dish Soap is a heavy-duty manual pot, pan and glassware dishwashing liquid. The cost-effective concentrate leaves your dishes clean, shiny and ready for use. Ideal for high-volume kitchen settings such as restaurants, bars, cafeterias, food trucks, commercial kitchens, bakeries, coffee shops, lunchrooms and more. Works great in three-compartment sinks or any dishwashing station. Contains no phosphates or parabens.

Features:
  • Effectively cleans dishes, utensils, glassware, pots and pans.
  • Powerful formula easily cuts through tough grease and grime without harming cookware
  • Removes baked-on and stuck-on food residue.
  • Professional-grade formula generates long-lasting suds for less scrubbing
  • Concentrated formula requires just 2oz of dish soap per 10gallons of water
  • Ideal for use in three-compartment sinks or any dishwashing station


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeDish Soap
ScentSparkling Citrus
Applicable MaterialsDishes, Glassware, Pans, Pots, Utensils
Size Type1 Gallon Bottle
Helps RemoveGrease, Grime, Food
Package Quantity4 Bottles
DescriptionDish Soap
Manufacturers Part Number4110100401128
BrandSimple Green