Ultra Palmolive® Dishwashing Liquid, Unscented, 20 oz. Bottle, 9/Case
Write a Review
|
Questions & Answers (0)
Product Description
Palmolive Ultra Strength Original Liquid Dish Soap is the grease fighting, gentle on your hands dish liquid you know and trust. Instantly cuts through grease, fights odor, and removes 24 hour stuck on food, leaving even your dirtiest dishes sparkling clean.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Unscented |
| Applicable Materials | Ceramic, Fiberglass, Glass, Metal, Plastic |
| Size Type | 20 oz. Bottle |
| Package Quantity | 9 Bottles |
| Description | Dishwashing Liquid |
| Manufacturers Part Number | US04229A |
| For Use With | Hand Dishwashing |
| Brand | Ultra Palmolive |