Reelcraft RT835-OLP 1/2"x 35' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Reelcraft RT835-OLP 1/2" x 35' Spring Driven Composite Hose Reel
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 30 lbs. Hose measures 35'L with an inside diameter of 1/2". 2 Year Limited Warranty.
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 30 lbs. Hose measures 35'L with an inside diameter of 1/2". 2 Year Limited Warranty.
PRICE
$395.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 16-1/2 in |
| Height | 17-5/8 in |
| Weight | 27 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 35 ft |
| Reel Hose Length Capacity | 35 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | RT |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | RT835-OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |