- Heavy Duty Metal Retractable Reel
- Galvanized Metal Lamp Shield w/Rubber Tipped Hang Hook
- Flame Retardant Polypropylene Handle
- Durable Push On/Off Switch
- Up To 75w Incandescent (Bulb Not Included)
- Mounting Brackets Included
BAYCO Pro Trouble Light - 50' 18/3 on Metal Retractable Reel - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$323.80 Sold in packages of 4 / $80.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4.75 in |
| Depth | 11 in |
| Height | 14.25 in |
| Weight | 5 lbs |
| Cord Length | 50 ft |
| Cord Gauge | 18/3 ga |
| Gauge | 18 ga |
Product Details
| Type | Work Light |
| Cord Jacket | SVT |
| Color | Yellow |
| Amperage | 0.6 A |
| Voltage | 120 V |
| Drive/Return Type | Spring Retractable |
| Material | Polypropylene/Steel |
| Description | Metal Shield Incandescent Utility Light W/Tool Tap |
| Watts | 75 W |
| Package Quantity | 4 |
| Features | Cage Drop Light w/ Tap |
| Manufacturers Part Number | SL-851 |
| Cable/Cord/Hose Included | Yes |
| Brand | Bayco |