TOPS® Composition Book w/ Black Hard Cvr 63795, 9-3/4" x 7-1/2", White, 100 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Composition Books have a classic hardcover format ideal for journaling, lab assignments, note taking or for any class requiring notebook submissions. The secure center-sewn binding assures your pages stay intact. Classic marble covers have an area for your name and class and handy conversion charts inside.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 3/8 in |
| Height | 7-1/2 in |
| Card Size | 9-3/4" x 7-1/2" |
Product Details
| Sheets | 100 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Composition Book w/Hard Cover |
| Package Quantity | 100 Sheets/Pack |
| Brand | Tops |