Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book
Write a Review
|
Questions & Answers (0)
Product Description
Visitor's register book holds 3,400 names on 208 pages. Each page features columns for date, name, address, time, badge number, company and address, citizen, department or person to visit, purpose of visit, time in/out and remarks. Use for factories, warehouses and large offices where a detailed record of callers must be kept. Design features a hardbound black cover with brown trim, gold foil stamping and white, heavyweight ledger paper. Each page is printed on both sides in black, red and blue.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 12-1/2 in |
Product Details
| Sheets | 208 |
| Style | Log Book |
| Pads | 1 |
| Package Quantity | 208 Pages/Book |
| Description | Visitors Register Book |
| Color | Black |
| Paper Color Family | White |
| Paper Type | Notebook |
| Brand | Wilson Jones |