Roaring Spring® Hard Cover Comp Book, 7-7/8" x 10-1/4", Unruled, Black Marble, 80 Sheets/Pad
|
Questions & Answers (0)
Product Description
Composition book contains 80 sheets of 20 lb. heavyweight paper. Each sheet is unruled. Design features a center sewn hard cover with square corners. Composition book is ideal for school lab reports
PRICE
$6.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Height | 10-1/4 in |
| Paper Weight | 20 lbs |
Product Details
| Sheets | 80 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 1 |
| Description | Hard Cover Composition Book |
| Package Quantity | 80 Sheets/Pad |
| Features | Hard Cover |
| Brand | Roaring Spring |