Vegware Compostable Lids, Fits 89-Series Hot Cups, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sip-through lid for Vegware's 89-Series hot cups. A lid for hot coffees or teas to go. Point the "seam here" to the inner cup seam. Made from CPLA, a renewable material made from plants. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted. Practical and stylish.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 3/8 in |
Product Details
| Type | Hot Beverage Lids |
| Made in the USA | No |
| Material | CPLA |
| Package Quantity | 1000 |
| Description | 89 Series Hot Cup Lid |
| Color | White |
| Manufacturers Part Number | VLID89S |
| Fits | 89 Series Hot Cups |
| Shape | Round |
| Brand | Vegware |