Genuine Joe GJO11259PK - Ripple Hot Cup Lids, 10-16 Oz., 50 Pack, White
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe Ripple Hot Cup Lids, 10-16 Oz., 50 Pack, White
Protective lids are the perfect addition to your beverage center or breakroom. They fit Genuine Joe Hot Cups and Ripple Hot Cups that hold 10 oz., 12 oz. and 16 oz. of hot beverages. Lids are made of polystyrene. Cups are sold separately.
Protective lids are the perfect addition to your beverage center or breakroom. They fit Genuine Joe Hot Cups and Ripple Hot Cups that hold 10 oz., 12 oz. and 16 oz. of hot beverages. Lids are made of polystyrene. Cups are sold separately.
CLEARANCE PRICE
$1.78was $2.98
Save $1.20 (40%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-16 Oz. |
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10-16 oz |
| Material | Polystyrene |
| Package Quantity | 50 |
| Description | Ripple Hot Cup Lids For 10-16 Oz. Cups |
| Color | White |
| Manufacturers Part Number | GJO11259PK |
| Fits | 10 - 16 oz Cups |
| Brand | Genuine Joe |