Vegware Compostable Takeout Container, 9"L x 9"W x 3"H, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
PRICE
$97.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 3 in |
| Dimensions | 9"L x 9"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | No |
| Material | NFA Molded Fiber |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | VW-HC91NFA |
| Shape | Square |
| Brand | Vegware |