Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878683

Global Industrial™ Insulated Foam Containers, 8"L x 6"W x 4-1/4"H, White, 12/Pack

Product Description
Insulated Foam Containers 8" x 6" x 4-1/4" White, 12 Pack

Maintains the insulation and integrity of your products that present temperature constraints.

  • Economical Shippers are light-weight, reusable and recyclable!
  • Thick, molded foam container protects contents from crushing and breakage
  • Made from thick, 1-1/2" polystyrene foam
  • Use with refrigerants such as Cold Packs


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3+ units
135.95Save $4.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height4-1/4 in
Thickness1-1/2 in

Product Details

TypeInsulated Foam Containers
MaterialPolystyrene
Package Quantity12
ColorWhite
Manufacturers Part NumberB1878683
BrandGlobal Industrial
RecyclableNo