Exair Compressed Air Hose 900061-50, 1/4" MNPT X 1/4" MNPT, 50' L X 3/8" I.D.
Write a Review
|
Questions & Answers (0)
Product Description
EXAIR's compressed air hose is made of reinforced synthetic rubber to assure long life and protection against ozone, weathering, temperatures up to 158°F (70°C). IncludesNPT male brass fitting on each end. Hose lengths are 10', 20', 30', 40', and 50'.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Hose Inside Diameter | 3/8 in |
Product Details
| Manufacturers Part Number | 900061-50 |
| Material | Reinforced Synthetic Rubber / Brass |
| Description | Compressed Air Hose |
| Brand | Exair |