Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233071

MPN #: AVG1250

Avagard® Rubber Air Hose Assembly, 1/2" ID x 50'L

Product Description
In the bustling spheres of automotive, construction, and industrial applications, the Avagard® 1/2" x 50' Rubber Air Hose emerges as a game-changer, standing at the intersection of innovation and efficiency. Catering particularly to automotive repair shops where tasks such as inflating tires and operating various pneumatic tools are routine, this hose offers a seamless blend of flexibility, strength, and durability.

Historically, the market was inundated with the conventional "Red Rubber" hoses. While they served their purpose, their considerable weight and rigidity often became a point of contention for professionals demanding agility and adaptability. Avagard®, understanding these nuanced challenges, has masterfully reinvented the air hose. Crafted with meticulous precision, the Avagard® hose is a striking 20% lighter than its traditional counterparts, ensuring users experience less fatigue and more flexibility.

Beyond its weight advantage, this hose's 100% rubber construction stands as a testament to its durability, ensuring it can weather various pressures and environments. Adding another layer of robustness is the solid brass fittings, a choice material that notably outperforms even aircraft aluminium in durability and longevity. This strategic material choice, in conjunction with the high-strength polyester woven braided reinforcement, ensures the hose remains resilient, even in the most demanding tasks.

However, where Avagard® truly shines is in its commitment to customer satisfaction. While the hose itself is a paragon of strength and flexibility, Avagard® further reinforces its dedication to quality by offering an unparalleled 5-year warranty. This commitment, coupled with a competitive mid-range price point, makes the Avagard® 1/2" x 50' Rubber Air Hose a prime choice for professionals and hobbyists alike.

In essence, for those seeking a pneumatic hose that promises performance, longevity, and value, Avagard®'s offering is the quintessential solution. It's not merely a product; it's a revolution in the pneumatic hose landscape.



Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • 1/2" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -40° F to +190° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter1/2 in

Product Details

MaterialRubber
ColorRed
Manufacturers Part NumberAVG1250
PSI300 psi
BrandAvagard