Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233040

MPN #: BB3850KIT-10

BluBird® Rubber Air Hose with 10 Piece Kit, 3/8" ID x 50'L

Product Description
Lightweight Yet Durable Rubber Hose for Extreme Conditions. The BluBird® air hose is made from 100% rubber, delivering unparalleled durability and flexibility. It is 40% lighter than traditional rubber hoses, reducing fatigue and making it easier to maneuver. Its polyester braided reinforcement adds extra strength, ensuring a working pressure of 300 PSI and a safety factor of 4:1. Whether you're working in a professional workshop or tackling heavy-duty DIY projects, this hose delivers the reliability you need.

Extreme Weather Performance You Can Count On. Designed to withstand the harshest environments, the BluBird® rubber air hose maintains its integrity in temperatures ranging from -50°F to +190°F. Unlike other hoses that stiffen or crack in extreme cold or heat, this hose remains flexible and easy to use, making it ideal for year-round applications. From outdoor projects in freezing winters to demanding tasks in sweltering summers, this hose performs flawlessly. Premium Solid Brass Fittings for Leak-Free Connections.

The kit's solid brass fittings outshine aircraft aluminum in strength and durability. These fittings provide a secure, corrosion-resistant connection, ensuring a longer lifespan and fewer leaks. With male and female plugs and couplers included, you'll have everything you need for hassle-free setups across multiple tools and applications.

Organized Storage for Quick Access. The reusable storage bag included in the kit keeps all your accessories neatly organized and easy to access. Whether you're on the move or working in a busy garage, this compact bag ensures you can grab what you need without wasting time. The durable bag protects your accessories from dirt and damage, making it perfect for both professional and personal use.

Versatile Accessories for Every Air Tool Application. The BluBird® Rubber Air Hose Kit includes a range of high-quality accessories, such as a safety blow gun, tire gauge, and air chuck, to cover a wide variety of tasks. The Teflon tape ensures secure, leak-free connections, while the brass fittings offer compatibility with most industrial-style air tools. This kit isn't just a toolset; it's a complete solution for air compressor efficiency and performance.

Features:
  • 1-year warranty on accessories
  • 10-year limited warranty on air hose
  • Solid brass accessories
  • 4:1 safety factor
  • Solid brass male plugs (1/4" NPT)
  • Kink resistant
  • 4-finger grip bend restrictor
  • Storage bag included


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBB3850KIT-10
PSI300 psi
BrandBluBird