Compression Spring - 0.554 O.D. x .0625 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36148G
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring 36148G Compression Spring - 0.554 OD x 0.0625 x 1 , MBHD - Pkg of 10
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
PRICE
$18.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.56 in |
| Load @ Solid Weight | 13.543 lbs |
| Rate | 30.780 lbs |
| Wire Diameter | 0.0625 in |
| Diameter | 0.554 in |
| Free Length | 1 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 10 |
| Manufacturers Part Number | 36148G |
| Ends | Closed |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A227 |