Compression Spring - 0.355 O.D. x .0475 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36145G
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring 36145G Compression Spring - 0.355 OD x 0.0475 x 1.5 , MBHD - Pkg of 10
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
PRICE
$17.25
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.68 in |
| Load @ Solid Weight | 18.343 lbs |
| Rate | 22.370 lbs |
| Wire Diameter | 0.0475 in |
| Diameter | 0.355 in |
| Free Length | 1.5 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 10 |
| Manufacturers Part Number | 36145G |
| Ends | Closed |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A227 |