Compression Spring - 0.313 OD x .0348 Wire Dia - MBHD - Zinc - USA - Pkg of 12 - Gardner C21C
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring C21C Compression Spring - 0.313 OD x 0.0348 x 1 , 13.58 Rate - Pkg of 12
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.
PRICE
$19.75
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Solid Height | 0.323 in |
| Load @ Solid Weight | 9.190 lbs |
| Rate | 13.580 lbs |
| Wire Diameter | 0.0348 in |
| Diameter | 0.313 in |
| Free Length | 1 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 12 |
| Manufacturers Part Number | C21C |
| Ends | Closed |
| Brand | Gardner Spring |
Compliance & Certifications
| Certifications | ASTM A227 |