DEWALT® Compressor Generator Welder, 30 Gallon Tank, 13.6 CFM, Electric
Write a Review
|
Questions & Answers (0)
Product Description
Save space in the truck with a DEWALT® 3-in-1. This Gas Powered unit combines an Air Compressor, Generator and Welder into 1 product that is ideal for on-site agricultural, industrial and construction jobs where electricity is not available. This unit features a 2-stage cast iron pump providing enough air to run 2-lines simultaneously. The 5500-Watt generator (6050 surge watt) is equipped with GFCI protected outlets. And the 200 Amp DC stick welder includes a color coordinated amperage selector dial and toggle switch for easy weld settings. The horizontal 30 Gal. ASME tank conveniently mounts to most truck beds. All of this is powered by a dependable GX390 Honda gas engine with electric start driving a flat multi-V groove belt system providing optimum performance for the compressor, generator and welder.
PRICE
$6,979.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 30 gal |
Product Details
| Type | Generator |
| CFM | 13.6 CFM |
| Horsepower | 13 HP |
| Air Dryer | No |
| Pump Drive | Belt Drive |
| Color | Yellow |
| Pump Material | Cast Iron |
| After Cooler | No |
| Max PSI | 175 psi |
| Start Type | Electric |
| Style | Truck Mount |
| Material | Cast Iron |
| Air Filter | No |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | DXCMCGW1330 |
| Fuel Type | Gasoline |
| Pump Type | Two-Stage |
| Low Oil Shutoff | No |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ASME |