DEWALT® Air Compressor, ASME, 1.9 HP, 30 Gallon, 5.7 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This DEWALT® Air Compressor offers a low-maintenance choice for anyone who needs a portable option. Engineered with oil-free, direct-drive operation, there are no belts to tighten or change and the need to add, change or dispose of oil is eliminated. It features a patented pump design with a two-piece cooling system that increases cooling efficiencies, lowers operating temperatures and extends the life of the pump. It provides the highest CFM output for direct-drive class compressors and includes a 30 Gal. vertical portable tank with a long-lasting induction motor for maximum performance and reliability. Certified by both UL and CSA for quality and safety, it has a running horsepower of 1.9.
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 30 gal |
Product Details
| Type | Portable |
| CFM | 5.7 CFM |
| Horsepower | 1.9 HP |
| Oil System | Splash Lubricated |
| Color | Yellow/Black |
| Wheels | Yes |
| Max PSI | 155 psi |
| Start Type | Electric |
| Style | Vertical |
| Voltage | 120/240 V |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | DXCMLA19830A54 |
| CFM @ 90 PSI | 5.7 CFM |
| Noise Output | 78 dBA |
| Low Oil Shutoff | No |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ASME |