Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3214571

MPN #: DXCM20020US

DeWalt® XTREME Quiet 2-Stage Portable Electric Air Compressor, 20 Gallon Cap., 5 CFM, 1-5/8 HP

Product Description
The DeWalt® 2-STAGE, XTREME Quiet compressors provide DeWalt® power, durability, and tool life at an ultra-low noise level for unparalleled indoor use. 5 CFM @ 90 PSI provides quick recovery times and consistent air, while the ultra-quiet 62.5 dB(A) design allows for a safer worksite and usage in more locations.

Features
  • 4,000 hour tested life provides unparalleled reliability
  • Brushless induction motor for long service life
  • Oil-free pump for maintenance-free operation
  • Large rubber flat-free wheels to easily navigate rough terrain
  • Dual quick-couplers to support multiple tools
  • 1/4-turn ball valve tank drain for quick and easy tank draining
Applications
  • Inflation
  • Cleaning/Blowgun
  • Finish & Flooring Nailer
  • Roofing & Siding Nailer
  • Framing Nailer
  • Rachet, Impact Wrench
  • HVLP Spray Gun


PRICE
$585.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-11/16 in
Width18-1/2 in
Height39-5/8 in
Weight124 lbs
Tank Size20 gal

Product Details

Oil TypeOil Free
Oil SystemOil-Free
Air DryerNo
Tank Drain ValveManual
Max PSI200 psi
MaterialSteel
Tank OrientationVertical
Manufacturers Part NumberDXCM20020US
CFM @ 90 PSI5 CFM
BrandDeWalt
TypePortable
CFM5 CFM @ 90 PSI CFM
Horsepower1-5/8 HP
ColorYellow
After CoolerNo
StyleVertical
Voltage110 V
Air FilterYes
Noise Output62.5 dBA

Warranty

Warranty1