LP Compressor L800047, Model LPV5145A, Single-Stage Pump Compressor Pump, 2 Cylinder, 0.75-2 HP
Write a Review
|
Questions & Answers (0)
Product Description
LP's cast iron, single stage air compressor pumps stand out in virtually every category of performance. Our single stage pumps are designed for commercial duty, 80/20 service intervals (run/stop). These single stage pumps are designed with oversize bearings resulting in a B10 bearing design life of over 4000 hours, reliability, and offer longer life than the competition. Air compressor manufacturers across North America rely on LP single stage pumps to deliver air for your work.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 13-4/7 in |
| Weight | 41 lbs |
Product Details
| Oil Type | Oil Lubricated |
| Horsepower | 0.75-2 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 155 psi |
| Air Filter | Yes |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | L800047 |
| Number of Cylinders | 2 |
| Pump RPM | 500-1500 |
| Pump Type | Single-Stage |
| Brand | Kellogg Compressor |
Warranty
| Warranty | 1 yr |