LP Compressor L800146, Model LP215, 2-Stage Saylor Beall Style Compressor Pump, 2 Cylinder, 10-15 HP
Write a Review
|
Questions & Answers (0)
Product Description
LP's two stage air compressor pumps are built using solid modeling creation and precision CNC machining, honing, and grinding. Our two stage compressor pumps are available with head unloaders for dual control operation and use B10 bearings designed with a life of over 8000 hours. Two-Stage LP reciprocating pumps are capable of running 100% duty cycles required by heavy duty, industrial applications. The pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Our crankcases are precision machined iron, with CNC ground bearing journals. We use Swedish Steel valves that are stress relieved and assembled with lapped discs to provide long life. LP manufactures a number of different styles, from the classic Kellogg American design to the popular Saylor Beall style pump.
PRICE
$2,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/5 in |
| Width | 28 in |
| Height | 32-1/5 in |
| Weight | 506 lbs |
Product Details
| Oil Type | Oil Lubricated |
| Horsepower | 10-15 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 175 psi |
| Air Filter | Yes |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | L800146 |
| Number of Cylinders | 2 |
| Pump RPM | 400-900 |
| Pump Type | Two-Stage |
| Brand | Kellogg Compressor |
Warranty
| Warranty | 1 yr |