Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Compressor Motors & Pumps

Compressor Motors and Pumps provide the necessary power needed to generate compressed air for a wide range of processes. This compressed air is essential for powering various types of equipment. Varying horsepower and max psi amounts make the compressor motors and pumps ideal for a wide range of applications. Great for power plants, construction sites, and other industrial environments.
44 Results
Compressor Pumps

Compressor Pumps

CompareImageLengthWidthWeightHorsepowerMax PSIModel #Price
LP Compressor L800054, Model LP210, 2-Stage Saylor Beall Style Compressor Pump, 4 Cylinder, 7.5-10HP
27-1/5 in
20 in
310 lbs
7.5-10 HP HP
175 psi
WBB2115055$1,125.00
EMAX APP4V1043TP, Two-Stage Piston Compressor Pump, 10 HP, 4 Cylinder
28 in
21 in
282 lbs
10 HP
175 psi
WBB2190721$1,998.00
Industrial Gold Two-Stage Reciprocating Compressor Pump, 2 Cylinder, 3-5 HP, 18.5 CFM
12-5/8 in
14 in
175 lbs
3-5 HP
200 psi
WBB3185975$849.00
Kellogg Two-Stage 5HP Pump L800002
-
-
145 lbs
3.0-8.0 HP
175 psi
WBB1654275$1,019.00
Kellogg Two-Stage 25HP Pump L800006
-
-
665 lbs
22.0-25.0 HP
175 psi
WBB1654278$4,019.00
Kellogg Two-Stage 10HP Pump L800004
-
-
250 lbs
6.5-11.0 HP
175 psi
WBB1654277$1,419.00
Campbell Hausfeld Pump TX2118, 15 HP, 50 CFM, 175 Max PSI
26-1/2 in
22 in
245 lbs
15 HP
175 psi
WBB991083$2,709.00
Industrial Gold Two-Stage Reciprocating Compressor Pump, 4 Cylinder, 7.5-15 HP, 45 CFM
21-1/16 in
28-3/4 in
250.36 lbs
7.5-15 HP
200 psi
WBB3185983$2,399.00
Campbell Hausfeld Pump TF2101, 5 HP, 16.6 CFM, 175 Max PSI
20 in
21 in
130 lbs
5 HP
175 psi
WBB991057$1,275.00
Industrial Gold Two-Stage Reciprocating Compressor Pump, 3 Cylinder, 15 HP, 53 CFM
22-13/16 in
30-1/8 in
366 lbs
15 HP
200 psi
WBB3185980$3,349.00
Showing 1-10 of 38 results
Air Compressor Motors

Air Compressor Motors