Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kellogg Compressor

Model # :WBB2115063

MPN #: L800055

LP Compressor L800055, Model LPSS7550, Single-Stage Compressor Pump, 2 Cylinder, 1.5-4 HP

Product Description
LP's cast iron, single stage air compressor pumps stand out in virtually every category of performance. Our single stage pumps are designed for commercial duty, 80/20 service intervals (run/stop). These single stage pumps are designed with oversize bearings resulting in a B10 bearing design life of over 4000 hours, reliability, and offer longer life than the competition. Air compressor manufacturers across North America rely on LP single stage pumps to deliver air for your work.

PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width12-1/3 in
Height14-1/6 in
Weight52 lbs

Product Details

Oil TypeOil Lubricated
Horsepower1.5-4 HP
Oil SystemSplash Lubricated
Pump DriveBelt Drive
ColorBlack
Pump MaterialCast Iron
Max PSI155 psi
Air FilterYes
Oil Sight GlassYes
Manufacturers Part NumberL800055
Number of Cylinders2
Pump RPM500-1400
Pump TypeSingle-Stage
BrandKellogg Compressor

Warranty

Warranty1 yr