Techni Mobili Computer Desk With Ample Storage, 47-1/2"W x 23"D x 30"H, Chocolate
Write a Review
|
Questions & Answers (0)
Product Description
Techni Mobili Computer Desk With Ample Storage, 47-1/2"W x 23"D x 30"H, Chocolate
This Techni Mobili Computer Desk with Storage boasts a simple yet elegant design. It features a spacious elevated desktop above a pedestal with three utility drawers, along with a large slide-out keyboard panel equipped with a safety stop. This modern, sleek design compliments just about any room even within the tightest areas without compromising your storage needs. Its MDF panels are made of heavy-duty engineered wood with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The desktop has an 80 lb. weight capacity, the slide-out keyboard shelf hold up to 30 lbs, and the three storage drawers each have a 22 lbs weight capacity. Color: Chocolate.
This Techni Mobili Computer Desk with Storage boasts a simple yet elegant design. It features a spacious elevated desktop above a pedestal with three utility drawers, along with a large slide-out keyboard panel equipped with a safety stop. This modern, sleek design compliments just about any room even within the tightest areas without compromising your storage needs. Its MDF panels are made of heavy-duty engineered wood with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The desktop has an 80 lb. weight capacity, the slide-out keyboard shelf hold up to 30 lbs, and the three storage drawers each have a 22 lbs weight capacity. Color: Chocolate.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/2 in |
| Depth | 23 in |
| Height | 30 in |
| Weight Capacity | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Frame Color Family | Silver |
| Top Color Family | Chocolate |
| Description | Computer Desk with Ample Storage |
| Frame Material | Steel |
| Manufacturers Part Number | RTA-3520-CH36 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |