Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :T9FB3204264

Interion® Teacher's Desk, Double Pedestal, 5 Drawers, 60"W x 30"D, White Top w/ Platinum Frame

Product Description
✓ Durable laminate work surface is chip- & stain-resistant
✓ Ample storage space for securing sensitive documents & personal items
✓ Built-in grommet holes for cord organization

This 30"D x 60"W Interion® Teacher's Desk is an ideal addition to any office or classroom. Constructed from durable steel, this desk features a white laminate work surface and two pedestals with box and file drawers for ample storage space. It comes equipped with a center drawer, grommet holes for cord management, a central lock system with a removable core, precision ball-bearing drawer slides, and color-matched legs with leveling glides.

  • Includes hardware
  • Full extension file and box drawers
  • Meets ANSI/BIFMA standards & is TAA compliant
  • Greenguard Gold Certified
  • Ships assembled
  • PRICE
    $709.00

    1
    1
    Expected on or around 10/16/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-1/2 in
    Weight141 lbs

    Product Details

    Assembly RequiredNo
    Number of Pedestals2
    Number of Locking Drawers5
    Frame Color FamilyPlatinum Gray
    Pedestal OrientationLeft & Right
    Manufacturers Part NumberB3204264
    CollectionTraditional
    Wire ManagementYes
    ShapeRectangle
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWhite
    Pedestal TypeBox/File
    CastersNo
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold