PC Enclosures PC Defender Computer & Monitor Enclosure, 24"W x 6-1/2"D x 30"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PC Enclosures PC Defender Computer & Monitor Enclosure, 24"W x 6-1/2"D x 30"H, Black
This water, dust, and tamper proof industrial computer enclosure is a great cost and space saver and may be mounted on a wall or on a pedestal stand. This computer enclosure includes a durable steel case, a mounting bracket for an LCD monitor, and a clear plastic window that provides protection and a great view of the LCD. The steel case is easily opened for painless access to all computer workstation components for easy maintenance. An external keyboard and mouse tray also comes standard with this enclosure. It is perfect for small Form Factor sized PC or Thin Client and a Flat-Screen LCD Monitor.
Each PC Defender comes with a built-in fan and filter system (located on the bottom for effective water and dust protection) for clean, cool airflow and a keyed lock to protect your computer equipment from tampering, heat, water, dust, oil, etc.
This water, dust, and tamper proof industrial computer enclosure is a great cost and space saver and may be mounted on a wall or on a pedestal stand. This computer enclosure includes a durable steel case, a mounting bracket for an LCD monitor, and a clear plastic window that provides protection and a great view of the LCD. The steel case is easily opened for painless access to all computer workstation components for easy maintenance. An external keyboard and mouse tray also comes standard with this enclosure. It is perfect for small Form Factor sized PC or Thin Client and a Flat-Screen LCD Monitor.
Each PC Defender comes with a built-in fan and filter system (located on the bottom for effective water and dust protection) for clean, cool airflow and a keyed lock to protect your computer equipment from tampering, heat, water, dust, oil, etc.
PRICE
$1,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 6-1/2 in |
| Height | 30 in |
| Weight Capacity | 200 lbs. |
| Weight | 60 lbs |
| Mounting Hole Pattern | 75 x 75, 100 x 100 mm |
| Monitor Size Maximum | 15" - 24" |
Product Details
| Assembly Required | No |
| Type | Computer Enclosure |
| Color | Black |
| Filter Type | 30 PPI |
| Enclosure Type | Display & CPU |
| Locking | Yes |
| Material | Steel |
| Description | PC Defender Computer & Monitor Enclosure |
| IP Rating | IP66 |
| Package Quantity | 1 |
| Manufacturers Part Number | PC Defender |
| Cooling Fan Included | Yes |
| Brand | PC Enclosures |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | NEMA 4 |