Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PC Enclosures

Model # :WBB2332741

MPN #: 32 Stainless Guardian

Indoor/Outdoor LCD Guardian TV Enclosure for 26"-32" Monitors, Stainless Steel

Product Description
This water, dust, and tamper proof LCD TV enclosure fits 26"- 32" TV screens and is perfect for outdoor and harsh public or industrial environments.

Key Features and Benefits:
  • Water-proof, Dust-proof, & Tamper-proof - NEMA 4X
  • Strong, Welded Steel Construction with Hinged Door, Built to Last
  • Shatter-proof Clear or Anti-Glare Polycarbonate Window
  • German Engineered, Keyed Compression Locks
  • Axial Fan and Filter System
  • Filter is Easily Cleaned or Inexpensively Replaced
  • Internal, Adjustable VESA Mount Bracket (fits all TV's)
  • Mounts Directly to Wall without need for Clunky, Exterior Bracket
Specifications:
  • 16 Gauge 304 Stainless Steel
  • For TV's up to 32"
  • Outside Dimensions: 36.5" x 24.5" x 6"
  • Inside Dimensions: 33.5" x 22.0" x 4.5"
  • NEMA Rating: 4X
  • Warranty: 1 Year Outdoor, 5 Year Indoor


PRICE
$2,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth6 in
Height24-1/2 in
Weight Capacity125 lbs
Weight60 lbs
LCD Size26" - 32"
Mounting Hole PatternUp to 400 x 200 mm

Product Details

Assembly RequiredNo
TypeLCD Enclosure
ColorSilver
Filter Type30 PPI
Internal Fan IncludedYes
StyleFlat
LockingYes
Display TypeSingle Monitor
Material304 Stainless Steel
Description32 LCD Guardian
IP RatingIP 66
Package Quantity1
Manufacturers Part Number32 Stainless Guardian
BrandPC Enclosures

Warranty

Warranty1 yr

Compliance & Certifications

NEMA RatingNEMA 4X
VESA CompatibleYes