Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265078

MPN #: 45-234-200

Ergotron® 200 Series Wall Monitor Arm, 2 Extensions

Product Description
Extend or retract, swing, tilt or turn your flat panel monitor for maximum efficiency and ergonomic comfort. The 200 Series' slim profile saves space, yet moves your screen to where you need it most.

Features:
  • 200 Series Wall Mount Monitor Arm, 2 Extensions (black)
  • Includes 200 wall mount pivot, wall mount bracket, 2 extensions, VESA mounting screws
  • If mounting a laptop, also order the Notebook Tray (50-193-200)
  • Screen Size is approximate only. Use Display Weight and VESA hole pattern to determine compatibility, i.e., stated screen size may be exceeded as long as display weight does not exceed weight capacity
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Extends up to 23.8" (60.5 cm) from the wall and retracts to within 5.8" (14.8 cm), excluding depth of monitor
  • Display size may restrict motion
  • Durable, easy-to-clean powder-coated painted steel exterior
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud
  • Warranty: Five (5) years
PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight9 lbs
LCD SizeUp to 27"
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension23.8 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt180° °
Rotation90° °
StyleTilt and Swivel
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
Description200 Series Wall Monitor Arm, 2 Extensions
Manufacturers Part Number45-234-200
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes